Shop All Compression Tube Fittings
Parker
Nut, Carbon Steel, Comp, 1/4In
Mfr # 4NU4-S
Zoro # G2676423
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4NU4-S
- Zoro # G2676423
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 9/16 in |
Overall Length | 1/2 in |
Thread Size | 7/16-20 |
Compatible Tube Outer Diameter | 1/4 in |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 1/4 in |
Length | 0.50" |
Description
Nut, Application Air, Natural Gas, Non-Potable Water, Steam, Finish/Coating Zinc Plated, Fitting Material Steel, Maximum Operating Pressure 8,000 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1/2 in, Thread Size 7/16-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Compatible Fitting Brands Swagelok, Series A-LOK(R), Standards ASTM A108, QQ-S 637, Fitting Connection Type Compression, Hex Size 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, In-Wall Mount, White, Yes ADA, Bottle Filler (LBWD00WHC)
- NIBCO 2" x 3/4" x 2" NOM C Copper Reducing Tee (611RR 2x3/4x2)
- AMERICAN STANDARD 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (6066161.002)
- LEGEND VALVE 2-1/2" SS304 COUPLING (404-089)
- PARKER Fitting, 1-1/32", Brass, Compression (VS68CA-2-2)
- PARKER Fitting, 2-5/16", Brass, Compression (66RBSV-6-3/4)
- PARKER 1/4" Compression Brass Union 10PK (62P-4)
- PARKER Connector, Nylon, CompxM, 3/8In (N6MC6)
- PARKER Union Elbow, Nylon, Comp, 1/4In (N4EU4)
- PARKER 1/2" Compression x 3/8" MNPT Male Connector (P8MC6)
- PARKER 1/2" Compression 316 SS Union Tee (8 JBU-SS)
- Parker Tube Fittings