Shop All Compression Tube Fittings
Parker
Nut and Spacer, Nylon, Comp, 5/8In
Mfr # N10NS
Zoro # G2595485
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Nut and Spacer
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Basic Pipe Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N10NS
- Zoro # G2595485
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Nut and Spacer, Application Air, Fitting Material Nylon, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Nut and Spacer, Compatible Tube Outer Diameter 5/8 in, Series Fast & Tite, Standards FDA Approved, NSF/ANSI 51, Color White, Compatible Tube Material Thermoplastic, Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/4In (6 CBU-S)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Towel Ring, Satin Nickel (BD-TR1 15)
- WATTS Float Ball, Oblong, Polyethylene, 4 In (PX)
- TMG 1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10101TMG)
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172P-4-2)
- PARKER 1/2" Compression Brass Union Tee 10PK (164P-8)
- PARKER 3/16" Compression-Align Brass Union 25PK (62CA-3)
- PARKER 1/4" Compression x 1/8" FNPT Brass Branch Tee 10PK (177CA-4-2)
- PARKER 3/16" Compression Brass Sleeve 10PK (60C-3)
- PARKER 3/4" Compression Brass Sleeve 10PK (60C-12)
- PARKER Union Tee, Nylon, Comp, 3/8In (N6TU6)
- Parker Compression Tube Fittings