Shop All Compression Tube Fittings
Parker
Nut and Spacer, Nylon, Comp, 5/16In
Mfr # N5NS
Zoro # G2621507
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Nut and Spacer
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N5NS
- Zoro # G2621507
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Compatible Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Nut and Spacer, Application Air, Fitting Material Nylon, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Nut and Spacer, Compatible Tube Outer Diameter 5/16 in, Series Fast & Tite, Standards FDA Approved, NSF/ANSI 51, Color White, Compatible Tube Material Thermoplastic, Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSIONPEX Pexa Stop Valve 1/2X3/8 (EPXVA1238C)
- ZORO SELECT Butterfly Valve, 2-1/2" Tube Size, Clamp (51C2.5MS/STH)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Reducing Adapter (APXMA1234)
- K&S PRECISION METALS Straight Copper Tubing, 3/16 in Outside Dia, 6 ft Length, Type K (9511-6)
- PARKER Brass Metric Compression Fitting (0124 22 00)
- PARKER 1" Compression 316 SS Bite Ferrules (16 TU-SS)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66P-4-4)
- PARKER 1/2" Compression x FNPT Brass Connector 10PK (66C-8-8)
- PARKER 5/8" Compression Brass Union Tee 10PK (164C-10)
- PARKER Sleeve, Plastic, Comp, 5/8In, PK10 (60PT-10)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. PVC Compression Coupling (PVCCOMP114)
- Parker Compression Tube Fittings