Shop All Compression Tube Fittings
Parker
Nut And Spacer, Nylon, Comp, 3/8In
Mfr # N6NS
Zoro # G2919226
product price: $0.84
/ea
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Nut and Spacer
- Fitting Connection Type Compression
- Tube Size 3/8 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N6NS
- Zoro # G2919226
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Nut And Spacer, Application Air, Fitting Material Plastic, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Nut and Spacer, Compatible Tube Outer Diameter 3/8 in, Series Fast & Tite, Standards FDA Approved, NSF/ANSI 51, Color White, Compatible Tube Material Thermoplastic, Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T2010 Fx M INSERT NL BV (101-316NL)
- ANVIL 3-1/2" x 3" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091806)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- CHICAGO FAUCET Laboratory Sink Faucet, 4.0 gpm (930-GN8BVBE7-317XK)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 5/8In (10 EBU-S)
- PARKER Union Tee, Nylon, Comp, 5/16In (N5TU5)
- PARKER Union, Nylon, Comp, 3/8In x 1/4In (N6UC4)
- PARKER Plug, Carbon Steel, Comp, 1/4In (4BLP4-S)
- PARKER Fitting, 1-5/16", Brass, Compression (VS68CA-4-4)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 1/2In (8-8 CBU-S)
- PARKER Elbow, 90, Nylon, CompxM, 1/4In (N4ME4)
- Parker Compression Tube Fittings