Shop All Compression Tube Fittings
Parker
Nut And Spacer, Nylon, Comp, 1/2In
Mfr # N8NS
Zoro # G0264521
original price:
$0.99
10% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Nut and Spacer
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Standards FDA Approved, NSF/ANSI 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N8NS
- Zoro # G0264521
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Nut And Spacer, Application Air, Fitting Material Plastic, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Nut and Spacer, Compatible Tube Outer Diameter 1/2 in, Series Fast & Tite, Standards FDA Approved, NSF/ANSI 51, Color White, Compatible Tube Material Thermoplastic, Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer Repair Kit, For 975 (RK34-975XLR)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050SM120)
- ZURN Retainer Stop (7000-3D)
- DANCO Faucet Cartridge Va-4 Valley (88197)
- PARKER 3/8" Compression 316 SS Union Tee (6 JBU-SS)
- PARKER 1/2" Compression SS Male 90 Degree Elbow (8-8 CBU-SS)
- PARKER 1/4" x 3/8" Compression x MNPT SS Male Connector (6 FBU-SS)
- PARKER Sleeve, Plastic, Comp, 1/4In, PK10 (60PT-4)
- PARKER 3/8" Compression x MNPT Male Connector (P6MC6)
- PARKER Bulkhead Union, Carbon Steel, Comp, 1/4In (4BC4-S)
- EVERFLOW 3/8" O.D. COMP x FIP Adapter Pipe Fitting; Lead Free Brass (C66-38-NL)
- Parker Tube Fittings