Shop All Flared Tube Fittings
Parker
Nut, 45 deg., PVDF, Flare, 1/4 In.
Mfr # 1213-0004
Zoro # G2047902
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVDF
- Flare Type 45 Degrees
- Specific Fitting Shape Nut
- Fitting Connection Type Flared
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1213-0004
- Zoro # G2047902
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Overall Length | 1 in |
For Tube Outside Diameter | 1/4 in |
Description
Nut, Application Chemicals, Flare Angle 45 Degrees , Fitting Material PVDF, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 in, Specific Fitting Shape Nut, Compatible Tube Outer Diameter 1/4 in, Fitting Connection Type Flared, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE405)
- ZORO SELECT FDA Silicone Tubing, 3/4" ID x 1" OD x 2 Ft. L (ZUSA-HT-1645)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2203P-2)
- BECK 1" x 2" Black Pipe Nipple Sch 80 (0332623404)
- PARKER 5/8" Male Flare x 3/4" Female Flare Extruded Reducer 5PK (661FHD-10-12)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (189PTC-6-6-4)
- PARKER Cap, Brass, Tube, 3/16 In., 3/8-24, PK10 (640F-3)
- PARKER 5/8" Flare x 1/2" MNPT Brass 45 Deg Flare Elbow (L249F-10-8)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-8)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-8)
- LEGRIS Metric Push-to-Connect Fitting (3139 04 00)
- Parker Flared Tube Fittings