Shop All Flared Tube Fittings
Parker
Nut, 45 deg., PVDF, Flare, 1/2 In.
Mfr # 1213-0008
Zoro # G1683342
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVDF
- Flare Type 45 Degrees
- Specific Fitting Shape Nut
- Fitting Connection Type Flared
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1213-0008
- Zoro # G1683342
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compatible Tube Outer Diameter | 1/2 in |
Overall Length | 1 3/32 in |
For Tube Outside Diameter | 1/2 in |
Description
Nut, Application Chemicals, Flare Angle 45 Degrees , Fitting Material PVDF, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 212 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape Nut, Compatible Tube Outer Diameter 1/2 in, Fitting Connection Type Flared, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 1/4" OD, PK10 (2200-2)
- DELTA Universal Showering Components H2OkineticIn2Ition5-Setting Two-In-One Shower (58480-KS-PR-PK)
- MOEN PUSH DOWN DRN SERV KIT (186479)
- LEGEND VALVE 1/2" X 11" CHROME NIPPLE NL (311-075CNL)
- PARKER 1/2" Flare x MNPT Low Lead Brass 45 Degree Flare Elbow (L249F-8-6)
- PARKER 3/8" Flare x MNPS Brass 90 Degree Elbow 10PK (249IFHD-6-6)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-4)
- PARKER 1/8" MNPS x 1/4" Flare Brass 90 Degree Elbow 10PK (249IFHD-4-2)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-8-6)
- PARKER 5/16" Copper Flare Gasket PK 10 (2GF-5)
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- Parker Tube Fittings