Shop All Flared Tube Fittings
Parker
Nut, 45 deg., PFA, Flare, 3/8 In.
Mfr # 1213-0206
Zoro # G2186353
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PFA
- Flare Type 45 Degrees
- Specific Fitting Shape Nut
- Fitting Connection Type Flared
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1213-0206
- Zoro # G2186353
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in |
Overall Length | 1 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Nut, Application Chemicals, Flare Angle 45 Degrees , Fitting Material PFA, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 in, Specific Fitting Shape Nut, Compatible Tube Outer Diameter 3/8 in, Fitting Connection Type Flared, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Brass Internal Hex Head Plug, Male BSPT (0936 00 13)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in x 3/4 in Pipe Size (835-131SR)
- GENOVA PRODUCTS Couple Nylon 3/4" Plxpl (UNC-07)
- AMERICAN BRASS Fauct Tub/Shower Mobile (J68)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-3-2)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/8 In. (FCAP-6)
- PARKER Flare Fittings, Brass, 1-3/8 (1F-8-12)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-8-12)
- PARKER Cap, Brass, Flare, 3/4 In., 1-1/16-14 UNS (640F-12)
- PARKER 1/2" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-8-8)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-5-4)
- Parker Flared Tube Fittings