Shop All Flared Tube Fittings
Parker
Nut, 45 deg., PFA, Flare, 3/4 In.
Mfr # 1213-0212
Zoro # G1689213
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PFA
- Flare Type 45 Degrees
- Specific Fitting Shape Nut
- Fitting Connection Type Flared
- Tube Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1213-0212
- Zoro # G1689213
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/4 in |
Overall Length | 1 1/4 in |
Compatible Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Nut, Application Chemicals, Flare Angle 45 Degrees , Fitting Material PFA, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Nut, Compatible Tube Outer Diameter 3/4 in, Fitting Connection Type Flared, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDDJ18ABCP)
- STRAHMAN WASHDOWN EQUIPEMNT M5000TS Thermostatically Controlled Mixing Unit 80150 PSI (M5000TCWB)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (G-MBB-38TH)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate (365M0037EG)
- PARKER Brass Metric Compression Fitting (0124 18 00)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Max. Pressure: 750 psi (48F-8-6)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/8 In., PK10 (41FL-2)
- PARKER Brass Metric Compression Fitting (0127 06 00)
- PARKER Flare Fittings, Brass, 1-3/8 (43F-6-10)
- PARKER 1/8" MNPS x 3/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-3-2)
- PARKER Pipe Fitting Low Lead (L2202P-8-8)
- Parker Tube Fittings