Shop All Flared Tube Fittings
Parker
Nut, 45 deg., PFA, Flare, 1/2 In.
Mfr # 1213-0208
Zoro # G1367213
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PFA
- Flare Type 45 Degrees
- Specific Fitting Shape Nut
- Fitting Connection Type Flared
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1213-0208
- Zoro # G1367213
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 1 5/32 in |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Nut, Application Chemicals, Flare Angle 45 Degrees , Fitting Material PFA, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape Nut, Compatible Tube Outer Diameter 1/2 in, Fitting Connection Type Flared, Minimum Operating Temperature 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Reversed TurboStat Cartridge (49003000)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (UPBA475B 1 1/2)
- TRUESEAL Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, PVDF, Black (FB6FC4-HBLK)
- RINNAI 2/4 Cd 45 Degree Elbow Qty 2 Pptl (229208)
- PARKER 1/8" MNPS x 3/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-3-2)
- PARKER 3/8" Copper Seal Bonnet PK 10 (3GF-6)
- PARKER 5/8" Flare x Solder Brass Adapter 10PK (43F-10-10)
- PARKER Pipe Fitting Low Lead (L2202P-8-8)
- PARKER Long Nut, 45deg, Brass, Tube, 3/16 In., PK10 (41FL-3)
- PARKER Brass Metric Compression Fitting (0127 10 00)
- PARKER 3/8" Flare Low Lead Brass Female Flare Connector (L66PLNF-6-4)
- Parker Tube Fittings