Shop All DOT Fittings & Tubing
Parker
Nut, 3/4 In
Mfr # 61NTA-12
Zoro # G3942032
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure (PSI) 150
- Basic Pipe Fitting Material Metal
- Temp. Range -40 Degrees to 200 Degrees F
- Hex Size 1 1/8 in
- Length 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 61NTA-12
- Zoro # G3942032
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Hex Size | 1 1/8 in |
Length | 0.81 in |
Thread Size | 1-18 |
Tube Size | 3/4 in |
Overall Length | 13/16 in |
Compatible Tube Outer Diameter | 3/4 in |
Threading Size | 1-18 |
For Tube Outside Diameter | 3/4 in |
Description
Nut, Application Air, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 13/16 in, Thread Size 1-18, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Series NTA, Standards DOT FMVSS 571.106, SAE J1131, SAE J246, Fitting Connection Type Compression, Hex Size 1 1/8 in, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD 100 GAL BLACK STEEL RECTANGULAR TRANSFER TANK (358-5-02)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 8-7/32 In (H9052)
- ATTWOOD MARINE Wood Paddle, 4' (11761-1)
- A & I PRODUCTS CabCAM Camera, Wireless 110� Channel 2 (2432 MHZ) 5.1" x4.1" x3.6" (A-WCCH2)
- PARKER Straight Union, 1/2 In., PK10 (32PTC-8)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-4)
- PARKER Bulkhead Union, 1/2 In (62PTCBH-8)
- PARKER Union Elbow, 1/2 In (165PTC-8)
- PARKER 90Deg Male Elbow, 3/16 x 1/8 In (VS269NTA-3-2)
- PARKER 90 Female Elbow, 3/8 In., PK10 (370PTC-6-6)
- VIAIR 18 NPTM to 18 Airline 90 Degree Swivel Elbow Fitting DOT Approved, 2PK (11842)
- Parker DOT Fittings & Tubing