Shop All DOT Fittings & Tubing
Parker
Nut, 3/16 In
Mfr # 61NTA-3
Zoro # G4194023
original price:
$1.49
13% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nut
- Standards DOT FMVSS 571.106, SAE J1131, SAE J246
- Tube Size 3/16 in
- Specific Pipe Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 61NTA-3
- Zoro # G4194023
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 3/16 in |
Hex Size | 7/16 in |
Thread Size | 5/16-24 |
Length | 0.4 in |
Overall Length | 13/32 in |
Compatible Tube Outer Diameter | 3/16 in |
Threading Size | 5/16-24 |
For Tube Outside Diameter | 3/16 in |
Description
Nut, Application Air, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 13/32 in, Thread Size 5/16-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/16 in, Series NTA, Standards DOT FMVSS 571.106, SAE J1131, SAE J246, Fitting Connection Type Compression, Hex Size 7/16 in, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Mini But Loud Disc Horn, Black (260-2T)
- D-A LUBRICANT CO PennGrade Select Premium Full Synthetic Motor Oil SAE 0W20 - 12 Qt Cs (61526)
- TIGER LIGHTS LED Rectangular Flood Light 3500 Lumens, 12V, Flood Off-Road Light; (TL130F)
- TECHNIDOT Fitting, DOT, PTC, Male Elbow, Swivel, 3/8" x 1/4" Male NPT (DOT69S-0604)
- PARKER 90Deg Male Elbow, 1/2 x 3/8 In. (VS269NTA-8-6)
- PARKER Male Connector, 5/8 x 1/2 In (68PTC-10-8)
- PARKER Nut, 3/4 In (61NTA-12)
- PARKER Straight Union, 3/4 In., PK5 (32PTC-12)
- PARKER Male Connector, 5/8 x 1/2 In (VS68NTA-10-8)
- PARKER Male Connector, 3/16 x 1/8 In (VS68NTA-3-2)
- PARKER Sleeve, 3/8 In (60NTA-6)
- Parker DOT Fittings & Tubing