Shop All DOT Fittings & Tubing
Parker
Nut, 1/4 In
Mfr # 61NTA-4
Zoro # G3991906
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.45 in
- Type Compression
- Basic Pipe Fitting Shape Nut
- Basic Pipe Fitting Material Metal
- Thread Size 7/16-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 61NTA-4
- Zoro # G3991906
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 0.45 in |
Thread Size | 7/16-24 |
Tube Size | 1/4 in |
Hex Size | 9/16 in |
Compatible Tube Outer Diameter | 1/4 in |
Overall Length | 15/32 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-24 |
Description
Nut, Application Air, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/32 in, Thread Size 7/16-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Series NTA, Standards DOT FMVSS 571.106, SAE J1131, SAE J246, Fitting Connection Type Compression, Hex Size 9/16 in, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK HI-LIFT JACK HL484 48 In. Hi-Lift Black Cast And Steel Jack (H12-HL484)
- SEA-DOG Pop-Out Textured Deck Plate - White - 6" (336262-1)
- VALVOLINE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (VV045)
- AUTOTEX Wiper Blade, Universal Crimped, Size 19 In (M5-19)
- PARKER 90Deg Male Elbow, 1/2 x 1/2 In (VS269NTA-8-8)
- PARKER Male Connector, 3/16 x 1/4 In (VS68NTA-3-4)
- PARKER Straight Union, 1/4 In., PK10 (32PTC-4)
- PARKER 90Deg Swivel Male Elbow, 1/2 In (169PTC-8-4)
- PARKER Union Elbow, 1/4 In., PK10 (365PTC-4)
- PARKER Male Connector, 3/4 x 3/8 In (VS68NTA-12-6)
- SMC DOT Fitting, Plug, 3/8" (KV2P-11)
- Parker DOT Fittings & Tubing