Shop All Check Valves
Parker
NON-RET IN-LINE FLOW CONTROL
Mfr # 32PLCK-6
Zoro # G909818314
product price: $50.29
/ea
$50.29
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
- Brand Parker
- MFR # 32PLCK-6
- Zoro # G909818314
- Country of Origin China
- Category Check Valves
Description
Parker's check valves allow compressed air to flow in one direction and prevent it from flowing in the other. Fitted upstream of the circuit to be protected, they provide total protection. Using different color codes for supply and exhaust versions, these valves avoid any mistakes in the installation process. By making the installation safer and more intuitive, installation costs are reduced. Markets: - Factory/Process Automation - Pneumatic - Petrochemical - Water and Beverage - Packaging - Automotive - Food Processing Features/Benefits: PLCK & VC Check Valves - Lip seals for improved sealing performance - Excellent vibration resistance - Compact - Lightweight - Symbol showing the operating direction of flow - Safe installation with color codes: Green push-button: supply version Red push-button: exhaust version Applications: - Machine tools - Assembly - Processing - Pneumatic circuits safety
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
- LENOX Tubing Cutter, Copper, Manual (14830TS12)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Colonial White (MS646124CEMFGN#11)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001360-GR)
- SLOAN Ebf1011A Rep Kit Bat Fct Mod Ebf60A (3315254)
- PARKER 3/8" A-LOK(R) Brass Instrumentation Check Valve (6A-C6L-10-BN-B)
- PARKER 1/4" PTFE Check Valve (CV-1-2244)
- PARKER 1/4" FNPT Stainless Steel Instrumentation Check Valve (4F-C4L-1-SS)
- PARKER 3/8" FNPT Stainless Steel Instrumentation Check Valve (6F-C6L-1-SS)
- PARKER Check valve, 2.68 in Overall L (A8VC8-MG)
- PARKER CHECK VALVE (RB1)
- HAMMOND VALVE 3/4" FNPT Brass Swing Check Valve (967 3/4)
- Parker Valves