Shop All Carbon Steel Pipe Fittings
Parker
Nipple, Steel, 1 x 3/4 in, Male BSPT
Mfr # 1X3/4FF33MS
Zoro # G300712747
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Nipple
- Standards BS 21
- Pipe Fitting Connection Type Male BSPT x Male BSPT
- Hex Size 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1X3/4FF33MS
- Zoro # G300712747
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 36 mm |
Pipe Size | 1 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 3/4 in |
Overall Length | 2 1/8 in |
Description
Nipple, Steel, Zinc Plated, 1 in, Male, BSPT, 3/4 in, Male, BSPT, 4,500 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 4 Hole, Sensor, Silver, Wash Station (58WBL)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Gray (CN-S1-G)
- DIXON Clamp Tee, 316L, SS, 1.5" (B7MP-R150)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0010)
- PARKER Hex Cap, Steel, 1/2 in Pipe Size, FNPT (1/2 HPC-S)
- PARKER Hex Nipple, Size 3/8 In, Hex Size 3/4 (6-6 MHN-S)
- PARKER Reducer, 3/8 x 1/4 In, BSPP (RI3/8EDX1/4CF)
- PARKER Reducing Adapter, Steel, 3/4 x 1/4 in (3/4 X 1/4 PTR-S)
- PARKER Pipe Nipple, Steel, 1 in Pipe Size, MNPTF (1 FF-S)
- PARKER Tee, Steel, 1/2 in Pipe Size, 3000 PSI (1/2 MMO-S)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (4 PHH-S)
- Parker Carbon Steel Pipe Fittings