Shop All PFA Tube Fittings
Parker
Nipple Reducer, 3/8 x 1/4 In, NPT, PFA
Mfr # PNR-64-P
Zoro # G0665296
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 x 1/4 in
- Connection NPT
- Material PFA
- Pipe Size (Fittings) 3/8" x 1/4"
- Pipe Size (In.) 3/8 x 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PNR-64-P
- Zoro # G0665296
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 3/8 x 1/4 in |
Pipe Size (Fittings) | 3/8" x 1/4" |
Pipe Size (In.) | 3/8 x 1/4 |
Length (In.) | 0.55 in |
Dia. (In.) | 13/16 in |
Details
Item | Nipple Reducer |
Connection | NPT |
Material | PFA |
Pressure (PSI) | 125 |
Temp. Range | 0 to 350F |
Description
Nipple Reducer, Pipe Size 3/8 x 1/4 In, NPT Connection, Material of Construction PFA, Pressure 125 PSI, Temp. Range 0 to 350 Deg F, Hex 13/16 In, Length 0.55 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tool Kit (1105706)
- SMITH-COOPER 1/4" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010460)
- COPAR Co.Par 6.6 Gallon Hand Washing Station with Built-in Soap Dispenser. Vehicle mounted or standalone. (IDRO25)
- KOHLER Nut (73072)
- PARKER Female Reducer, 1/4 x 1/8 In, NPT, PFA (PFR-42-P)
- PARKER Tee, 1/4 In, NPT, PFA (PT-4-P)
- PARKER Bushing, 1/2 x 1/4 In, NPT, PFA (PB-84-P)
- PARKER Plug, 1 In, NPT, PFA (P-16-P)
- PARKER Coupling, 1/2 In, NPT, PFA, 100 PSI (PC-8-P)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA (PB-68-P)
- Parker Tube Fittings