Shop All PFA Tube Fittings
Parker
Nipple Reducer, 1/2 x 3/8 In, NPT, PFA
Mfr # PNR-86-P
Zoro # G1367055
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 x 3/8 in
- Connection NPT
- Material PFA
- Length (In.) 0.65 in
- Temp. Range 0 to 300F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PNR-86-P
- Zoro # G1367055
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1/2 x 3/8 in |
Length (In.) | 0.65 in |
Dia. (In.) | 15/16 in |
Pipe Size (In.) | 1/2 x 3/8 |
Pipe Size (Fittings) | 1/2" x 3/8" |
Details
Item | Nipple Reducer |
Connection | NPT |
Material | PFA |
Temp. Range | 0 to 300F |
Pressure (PSI) | 100 |
Description
Nipple Reducer, Pipe Size 1/2 x 3/8 In, NPT Connection, Material of Construction PFA, Pressure 100 PSI, Temp. Range 0 to 300 Deg F, Hex 15/16 In, Length 0.65 In,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Tank Bowl Gasket 2In. (K23545)
- ELKAY 19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel (ELVWO22193)
- POWERBUILT 9Pc Double Flaring Tool Set Kit23 (648610)
- ISPRING Carbon Alkaline Composite Filter Replacement for RO500 (FCA500)
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA (PB-48-P)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- PARKER Female Reducer, 1/4 x 1/8 In, NPT, PFA (PFR-42-P)
- PARKER Bushing, 1/2 x 1/4 In, NPT, PFA (PB-84-P)
- PARKER Plug, 1 In, NPT, PFA (P-16-P)
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA (PNR-84-P)
- PARKER Nipple, 1/4 In, NPT, PFA (PN-4-P)
- Parker Tube Fittings