Shop All Brass Pipe Fittings
Parker
Nipple, Brass, 3/8 in Pipe Size, MNPT
Mfr # 215PNL-6-35
Zoro # G900489605
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Male NPT x Male NPT
- Material Grade C37700
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 215PNL-6-35
- Zoro # G900489605
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 3 1/2 in |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Nipple, Brass, C37700, 3/8 in, Male, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Push Rod Assembly, For 8 In Wall (2566-302-008)
- KOHLER Soap Dish (1109718-SN)
- ZORO SELECT PVC Socket Cap, Hub, 2 in Pipe Size (1WKK7)
- ZORO SELECT PVC Reducer, Socket x FNPT, 1 in x 3/4 in Pipe Size (435131)
- PARKER Brass Reducing Bushing, FNPT x MNPT, 1/2" x 1" Pipe Size (VS209P-16-8)
- PARKER Hex Head Plug, Brass, 1/4" Pipe Size, MNPT (218P-4)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/2" Pipe Size (210P-8)
- PARKER Brass Reducing Nipple, MNPT, 1/2" x 3/8" Pipe Size (VS216P-8-6)
- PARKER 90 Elbow, Brass, 1/4 in Pipe Size, MNPT (1204P-4)
- PARKER Brass Hex Nipple, MNPT, 3/8" Pipe Size (L216P-6)
- ZORO SELECT Red Brass Tee, FNPT, 2" Pipe Size (1VFA4)
- Parker Fittings