Shop All Brass Pipe Fittings
Parker
Nipple, Brass, 3/8 in Pipe Size, MNPT
Mfr # 215PNL-6-20
Zoro # G700489560
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Pipe Fitting Material Brass
- Overall Length 2 in
- Pipe Size 3/8 in
- Material Grade C37700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 215PNL-6-20
- Zoro # G700489560
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 2 in |
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
Nipple, Brass, C37700, 3/8 in, Male, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clicker Drain With Overflow (1035625-CP)
- PARGRIP Tee Connector, PFA, PTFE, ETFE, Comp, 1/2In (GTC-8)
- MOEN Handle Hub (114346WR)
- BECK 2" x 4" Black Pipe Nipple Sch 80 (0332637206)
- PARKER Reducing Adapter, Brass, 3/4 x 3/8 in (222P-12-6)
- PARKER Brass Hex Nipple, MNPT, 1/4" Pipe Size (VS216P-4)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/4 in (216P-6-4)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (4-4 SVE-B)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" x 3/8" Pipe Size (VS1202P-8-6)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-25)
- PARKER Slotted Head Plug, Brass, 1/8 in, MNPT (220P-2)
- Parker Brass Pipe Fittings