Shop All Brass Pipe Fittings
Parker
Nipple, Brass, 1/8 in Pipe Size, MNPT
Mfr # 215PNL-2-30
Zoro # G300489458
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Pipe Fitting Material Brass
- Connection Type Threaded
- Pipe Size 1/8 in
- Pipe Fitting Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 215PNL-2-30
- Zoro # G300489458
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/8 in |
Overall Length | 3 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Nipple, Brass, C37700, 1/8 in, Male, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 1/4 DRYSEAL PRESSURE PLUG 100/BOX (10006)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/2In (GAFS-88)
- LEGEND VALVE 1/4" T-712 S.S. BALL VALVE (113-141)
- SPEAKMAN Icon Low Flow Shower Head (S-2252-BN-E175)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (4-4 RA-B)
- PARKER Square Head Plug, Brass, 3/4 in, MNPT (211P-12)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (4-4 SVE-B)
- PARKER Brass Adapter, FNPT x MNPT, 3/8" Pipe Size (VS222P-6-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (1203P-8)
- PARKER Hex Head Plug, Brass, 1" Pipe Size, MNPT (1 HP-B)
- INTERSTATE PNEUMATICS Brass 50 PK (FPC440-50K)
- Parker Fittings