Shop All Brass Pipe Fittings
Parker
Nipple, Brass, 1/8 in Pipe Size, MNPT
Mfr # 215PNL-2-25
Zoro # G500489531
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Pipe Fitting Material Brass
- Pipe Size 1/8 in
- Pipe Fitting Connection Type Male NPT x Male NPT
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 215PNL-2-25
- Zoro # G500489531
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/8 in |
Overall Length | 2 1/2 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Nipple, Brass, C37700, 1/8 in, Male, NPT, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 3/4 in. FIP each Galvanized Malleable Iron Floor Flange (311UPF-34)
- K-FLEX USA 3/4" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048068)
- ZORO SELECT 1" x 6" Black Pipe Nipple Sch 160 (82610)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", CPVC/EPDM, S/T (TC20150STE)
- PARKER Brass Pipe Fitting, MNPT, 3/8" Pipe Size (6-6 ME-B)
- PARKER Hex Bushing, Brass, 3/8 x 3/4 in, NPT (209P-12-6)
- PARKER Brass Reducing Nipple, MNPT, 1/4" x 1/8" Pipe Size (VS216P-4-2)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/4" Pipe Size (VS2202P-12-12)
- PARKER 45 Street Elbow, Brass, 1/8 in, NPTF (1/8 CD45-B)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 3/8" Pipe Size (VS209P-12-6)
- MIDLAND INDUSTRIES Midland Industries 30638 4 in. Garden Hose Crossed Pattern Brass Nozzle (30638)
- Parker Brass Pipe Fittings