Shop All Brass Pipe Fittings
Parker
Nipple, Brass, 1/4 in Pipe Size, MNPT
Mfr # 215PNL-4-25
Zoro # G400489594
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Pipe Fitting Material Brass
- Connection Type Threaded
- Overall Length 2 1/2 in
- Application Air, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 215PNL-4-25
- Zoro # G400489594
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 2 1/2 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Nipple, Brass, C37700, 1/4 in, Male, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 X 1/2 BLACK RED. COUPLING (350-529)
- ZORO SELECT FDA Silicone Tubing, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-739)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3348)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.5Gpm (830DPA50-CZ)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 1/4" Pipe Size (VS2224P-4)
- PARKER Extruded Street Tee, Brass, 1/2 in, NPT (2225P-8)
- PARKER Brass Hex Head Plug, MNPT, 1/4" Pipe Size (VS218P-4)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (2205P-4)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 1/2" Pipe Size (VS209P-12-8)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PN-6)
- INTERSTATE PNEUMATICS Brass 50 PK (FB402-50K)
- Parker Brass Pipe Fittings