Shop All Brass Pipe Fittings
Parker
Nipple, Brass, 1/2 in Pipe Size, MNPT
Mfr # 215PNL-8-35
Zoro # G600489561
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Pipe Fitting Material Brass
- Overall Length 3 1/2 in
- Standards SAE J530, SAE J531
- Material Grade C37700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 215PNL-8-35
- Zoro # G600489561
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 3 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Nipple, Brass, C37700, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/16" Barbed Coupling PK 10 (C0-1WP)
- LEGEND VALVE 3" SS304 UNION (404-150)
- CULLIGAN Water Filter System, 0.5 gpm, 0.5 Micron, 12 3/8 in H (US-EZ-3)
- GROHE Universal Pull Out Spray Starlight Chrom (12475000)
- PARKER Reducing Adapter, Brass, 1/4 x 1/8 in (1/4 X 1/8 PTR-B)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS2202PA-2-2)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" Pipe Size (6-6 MHLN-B 2.0)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size (2203P-12)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" Pipe Size (4-4 MHLN-B 2.0)
- PARKER Tee, Brass, 1/4 in Pipe Size, 3200 PSI (1/4 MRO-B)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/4 in, NPTF (ZUSA-PF-9043)
- Parker Brass Pipe Fittings