Shop All Brass Pipe Fittings
Parker
Nipple, Brass, 1/2 in Pipe Size, MNPT
Mfr # 215PNL-8-30
Zoro # G000489550
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Pipe Fitting Material Brass
- Pipe Size 1/2 in
- Connection Type Threaded
- Standards SAE J530, SAE J531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 215PNL-8-30
- Zoro # G000489550
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 3 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Nipple, Brass, C37700, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 2 x 12 (MN 2x12)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 06)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Plug SCH 80 (8214316)
- B & K STREET ELBOW 45 1-1/4"" B (520-506HC)
- PARKER Brass Pipe Fitting, MNPT, 3/8" Pipe Size (6-6 ME-B)
- PARKER Extruded Branch Tee, Brass, 1/4 in, NPT (2224P-4)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/8" Pipe Size (VS2202PA-6-6)
- PARKER Brass Hex Nipple, MNPT, 1/8" Pipe Size (VS216P-2)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS2202P-4-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 5/8" Pipe Size (207ACBHS-2)
- PARKER Hex Bushing, Brass, 1/2 x 1 in, FNPT x MNPT (209P-16-8)
- Parker Brass Pipe Fittings