Shop All Brass Pipe Fittings
Parker
Nipple, Brass, 1/2 in Pipe Size, MNPT
Mfr # 215PNL-8-15
Zoro # G100489597
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Pipe Fitting Material Brass
- Connection Type Threaded
- Standards SAE J530, SAE J531
- Material Grade C37700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 215PNL-8-15
- Zoro # G100489597
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 1/2 in |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Nipple, Brass, C37700, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/4" MNPT Coupling Insert (HFC241212)
- PROPLUS Pop Up Pull Rod Assembly Universal Chrome (133833)
- AMERICAN FILTER CO AFC Brand AFC-APH3-2, Compatible to 3MDW301 Water Filters (1PK) Made by AFC (AFC-APH3-2-1p-16502)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6503 60 18WP2)
- PARKER Hex Bushing, Brass, 1/8 x 1/4 in, NPT (209P-4-2)
- PARKER Brass Hex Nipple, MNPT, 3/8" Pipe Size (VS216P-6)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" x 1/8" Pipe Size (4-2 MHN-B)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-25)
- PARKER 90 Extruded Street Elbow, Brass, 3/8 in (2202PA-6-6)
- PARKER Brass Pipe Fitting, FNPT, 1/4" Pipe Size (4-4 FE-B)
- HALEX Halex 61230 3 In. Conduit Strap; 2 Hole (6144117)
- Parker Fittings