Shop All Brass Pipe Fittings
Parker
Nipple, Brass, 1/2 in Pipe Size, MNPT
Mfr # 215PN-8
Zoro # G400489617
original price:
$5.28
10% off
new price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nipple
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Male NPT x Male NPT
- Pipe Size 1/2 in
- Material Grade C37700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 215PN-8
- Zoro # G400489617
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 1 1/8 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Nipple, Brass, C37700, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Red Brass, 1/2 x 1/4 in, NPT (ZUSA-PF-10612)
- BANJO Screen, 80 Mesh, Y Strainer, 1 1/2 - 2 In. (LS280)
- ZORO SELECT FNPT Socket, Steel Threaded Outlet (4348000040)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filters (1PK) Made by AFC (AFC-EWH-3000-1p-16643)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-15)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 3/4" Pipe Size (207ACBH-12)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 1" Pipe Size (VS209P-16-12)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBHS-4)
- PARKER Hex Bushing, Brass, 1/8 x 3/4 in, NPT (209P-12-2)
- PARKER Brass Hex Head Plug, MNPT, 1/8" Pipe Size (VS218P-2)
- ZORO SELECT Brass Reducing Tee, FNPT, 1/2" x 1/2" x 1/4" Pipe Size (22UL60)
- Parker Fittings