Shop All PFA Tube Fittings
Parker
Nipple, 1/2 In, NPT, PFA
Mfr # PN-8-P
Zoro # G3358056
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Connection NPT
- Material PFA
- Dia. (In.) 15/16 in
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PN-8-P
- Zoro # G3358056
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1/2 in |
Dia. (In.) | 15/16 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (In.) | 1/2 |
Length (In.) | 1.61 in |
Details
Item | Nipple |
Connection | NPT |
Material | PFA |
Pressure (PSI) | 100 |
Temp. Range | 0 to 300F |
Description
Nipple, Pipe Size 1/2 In, NPT Connection, Material of Construction PFA, Pressure 100 PSI, Temp. Range 0 to 300 Deg F, Hex 15/16 In, Length 1.61 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pleated Filter Cartridge, 140 gpm, 0.5 Micron, 2-3/4" O.D., 20 in H (PG-10120-005-01)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Brushed Nickel, Handle Style: Lever (T-4LG100-BN)
- FROST KING 1/2 in. X 3 ft. L Polyethylene Foam Pipe Insulation (5P10X)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221324)
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA (PNR-84-P)
- PARKER Bushing, 1/2 x 1 In, NPT, PFA (PB-816-P)
- PARKER Nipple, 1/4 In, NPT, PFA (PN-4-P)
- PARKER Female Reducer, 1/4 x 1/8 In, NPT, PFA (PFR-42-P)
- PARKER Bushing, 3/4 x 1/2 In, NPT, PFA (PB-128-P)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- PARKER Tee, 1/4 In, NPT, PFA (PT-4-P)
- Parker Tube Fittings