Shop All PFA Tube Fittings
Parker
Nipple, 1 In, NPT, PFA
Mfr # PN-16-P
Zoro # G0692535
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Connection NPT
- Material PFA
- Temp. Range 0 to 250F
- Dia. (In.) 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PN-16-P
- Zoro # G0692535
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1 in |
Dia. (In.) | 1 7/16 in |
Pipe Size (In.) | 1 |
Pipe Size (Fittings) | 1" |
Length (In.) | 1.97 in |
Details
Item | Nipple |
Connection | NPT |
Material | PFA |
Temp. Range | 0 to 250F |
Pressure (PSI) | 50 |
Description
Nipple, Pipe Size 1 In, NPT Connection, Material of Construction PFA, Pressure 50 PSI, Temp. Range 0 to 250 Deg F, Hex 1 7/16 In, Length 1.97 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURTIS Faucet For - Part# Wcwc1800 (WCWC1800)
- STEEL & OBRIEN 3/4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-.75-316)
- PARGRIP Strt Reducer, PFA, Comp, 1/2In x 3/8In (GSCR-86)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-102 1 1/2)
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA (PNR-84-P)
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA (PB-68-P)
- PARKER Bushing, 3/4 x 1/2 In, NPT, PFA (PB-128-P)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- PARKER Bushing, 1/2 x 1 In, NPT, PFA (PB-816-P)
- PARKER Plug, 1 In, NPT, PFA (P-16-P)
- Parker PFA Tube Fittings