Shop All Needle Valves
Parker
Needle Valve, Straight, Low Lead Brass, 3/8
Mfr # LNV102F-6
Zoro # G4605955
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Tube Size 3/8"
- Connection Tube
- Body Material Low Lead Brass
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # LNV102F-6
- Zoro # G4605955
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Max. Height | 1 35/64 in |
Length | 1 55/64 in |
Details
Connection | Tube |
Body Material | Low Lead Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Straight |
Stem Type | Brass |
Seal Material | Neoprene |
Temp. Rating | -45 Degrees to 250 Degrees F |
Handle Material | Brass |
Description
Needle Valve, Straight, Body Material Low Lead Brass, Tube Size 3/8 in, Tube Connection, Stem Type Brass, Seal Material Neoprene, Handle Material Brass, Max. Pressure 150 psi, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 35/64 in, Length 1 55/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM SS Element, 240V 6000W (SP10869QL)
- LEGEND VALVE 1/2" GALV. FLOOR FLANGE (352-463)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 80 (90715)
- PARKER Valve Coil, 24VDC, 1/4" Tab Connection, 8W (T2B)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In. (8A-V8LK-SS)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LN-SS)
- PARKER Needle Valve, 1/8 In, Female Pipe-Fem Pipe (NV109P-2)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LR-SS)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In, FNPT (4F-V6LK-SS)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LK-SS)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-90)
- Parker Needle Valves