Shop All Needle Valves
Parker
Needle Valve, Straight, Brass, 1/4 In., FNPT
Mfr # 4F-V6LR-B
Zoro # G3431364
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection FNPT
- Body Material Brass
- Max. Pressure 3,000 psi
- Max. Flow 0.73 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4F-V6LR-B
- Zoro # G3431364
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Length | 1 7/8 in |
Max. Height | 3 35/64 in |
Details
Connection | FNPT |
Body Material | Brass |
Max. Pressure | 3,000 psi |
Max. Flow | 0.73 gpm |
Item | Needle Valve |
Fitting Style | Straight |
Handle Material | Nylon |
Seal Material | PTFE |
Standards | Tested In Accordance To ISA S75.02 |
Stem Type | Blunt |
Temp. Rating | -65 Degrees to 450 Degrees F |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in, FNPT Connection, Stem Type Blunt, Seal Material PTFE, Handle Material Nylon, Max. Pressure 3,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.73 gpm, Max. Height 3 35/64 in, Length 1 7/8 in, Standards Tested In Accordance to ISA S75.02
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Branch Tee, Zinc Steel, CompxM, 1/4Inx1/8In (4 SBU-S)
- DELTA Faucet Cap, Chrome, Adjustable Ring (RP50)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. Press Adapter (EPXPR3434)
- OMNIMED SS Wall Mounted Shelving (4"HX16"WX7"D) (301000_A)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LN-SS)
- PARKER Needle Valve, Straight, 1/2 In, Compression (MV-13-166)
- PARKER Needle Valve, 1/4 In., FNPTxMNPT (NV108P-4)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LR-SS)
- PARKER Needle Valve, 1/4 In., Compressn-Male Pipe (NV106C-4-2)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LK-SS)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN30)
- Parker Needle Valves