Shop All Needle Valves
Parker
Needle Valve, Straight, Brass, 1/4 In.
Mfr # 4A-V4LN-B
Zoro # G0437884
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Tube Size 1/4"
- Connection A-LOK(R)/Compression
- Body Material Brass
- Max. Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4A-V4LN-B
- Zoro # G0437884
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Max. Height | 3 1/16 in |
Length | 2 5/16 in |
Details
Connection | A-LOK(R)/Compression |
Body Material | Brass |
Max. Pressure | 3,000 psi |
Max. Flow | 0.43 gpm |
Item | Needle Valve |
Handle Material | Nylon |
Seal Material | PTFE |
Temp. Rating | -65 Degrees to 400 Degrees F |
Stem Type | Regulating |
Standards | Tested In Accordance To ISA S75.02 |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Brass, Tube Size 1/4 in, A-LOK(R)/Compression Connection, Stem Type Regulating, Seal Material PTFE, Handle Material Nylon, Max. Pressure 3,000 psi, Temp. Rating -65 Degrees to 400 Degrees F, Max. Flow 0.43 gpm, Max. Height 3 1/16 in, Length 2 5/16 in, Standards Tested In Accordance to ISA S75.02
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire Toilet Tissue Holder, Doub (10554-BN)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3199 10 21)
- JOMAR VALVE Brass Ball Valve, NPT, 2" (JF-100T)
- ZORO SELECT Hose Clamp Assortment, 19Szs, 151Pcs (SWHC434)
- PARKER Needle Valve, Straight, Low Lead Brass, 3/8 (LNV102F-6)
- PARKER Needle Valve, 1/4 In., Male Pipe-Male Pipe (NV107P-4)
- PARKER Needle Valve, 1/4 In., Flare to Male Pipe (NV103F-4-2)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LN-SS)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In. (8A-V8LK-SS)
- PARKER Needle Valve, 3/8x1/4 In., Flare-Male Pipe (NV101F-6-4)
- HAM-LET SS Integral-Bonnet Needle Valve, 2" L (H-380U-SS-N-R-1/4-RS)
- Parker Valves