Shop All Needle Valves
Parker
Needle Valve, Straight, Brass, 1/2 In.
Mfr # 8A-V8LN-B
Zoro # G2305231
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Tube Size 1/2"
- Connection A-LOK(R)/Compression
- Body Material Brass
- Max. Pressure 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8A-V8LN-B
- Zoro # G2305231
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Max. Height | 4 3/16 in |
Length | 3 1/16 in |
Details
Connection | A-LOK(R)/Compression |
Body Material | Brass |
Max. Pressure | 3,000 psi |
Max. Flow | 1.05 gpm |
Item | Needle Valve |
Stem Type | Regulating |
Seal Material | PTFE |
Handle Material | Nylon |
Standards | Tested In Accordance To ISA S75.02 |
Fitting Style | Straight |
Temp. Rating | -65 Degrees to 400 Degrees F |
Description
Needle Valve, Straight, Body Material Brass, Tube Size 1/2 in, A-LOK(R)/Compression Connection, Stem Type Regulating, Seal Material PTFE, Handle Material Nylon, Max. Pressure 3,000 psi, Temp. Rating -65 Degrees to 400 Degrees F, Max. Flow 1.05 gpm, Max. Height 4 3/16 in, Length 3 1/16 in, Standards Tested In Accordance to ISA S75.02
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- GROHE Universal Pull Out Spray Super Steel (46731DC0)
- ADVANTAGE CONTROLS 5 Gal. Flat Bottom, By Pass Feeder, 300 PSI, 200 Degrees F (BF-05FX)
- CHARLOTTE PIPE AND FOUNDRY 4 PVC DWV Cap (PVC 00116 1200HA)
- PARKER Needle Valve, Straight, SS, 1/2 In., FNPT (HNVS8FF)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LN-SS)
- PARKER Needle Valve, 1/8 In., Male Pipe-Male Pipe (NV107P-2)
- PARKER Needle Valve, Angled, 1/4 In., Compression (NV104C-4-4)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LR-SS)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LN-SS)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 677 0 to 3000 PSI, Needle Valve, Use with: Nitrogen (R44SLMK-BDK-C677-01N)
- Parker Valves