Shop All Needle Valves
Parker
Needle Valve, Straight, 316 SS, 3/8 In.
Mfr # 6A-V6LK-SS
Zoro # G1893866
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Tube Size 3/8"
- Connection A-LOK(R)/Compression
- Body Material 316 Stainless Steel
- Max. Pressure 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6A-V6LK-SS
- Zoro # G1893866
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Max. Height | 3 35/64 in |
Length | 2 37/64 in |
Details
Connection | A-LOK(R)/Compression |
Body Material | 316 Stainless Steel |
Max. Pressure | 5,000 psi |
Max. Flow | 0.8 gpm |
Item | Needle Valve |
Fitting Style | Straight |
Stem Type | Blunt Needle PCTFE |
Handle Material | Nylon |
Temp. Rating | -65 Degrees to 450 Degrees F |
Seal Material | PTFE |
Standards | Tested In Accordance To ISA S75.02 |
Description
Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 3/8 in, Tube Size 3/8 in, A-LOK(R)/Compression Connection, Stem Type Blunt Needle PCTFE, Seal Material PTFE, Handle Material Nylon, Max. Pressure 5,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 0.8 gpm, Max. Height 3 35/64 in, Length 2 37/64 in, Standards Tested In Accordance to ISA S75.02
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PEX CRIMP RING 3/4""PK25 (23103CP25)
- SMITH-COOPER IPS Ball Valve, SP 400, NL 1" (4347000790)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size (829-168)
- VITAPUR Ultraviolet Replacement Lamp and Quartz Sleeve (VUVL-8)
- PARKER Needle Valve, Straight, Low Lead Brass, 3/8 (LNV102F-6)
- PARKER Needle Valve, Straight, SS, 1/2 In., FNPT (HNVS8FF)
- PARKER STAINLESS 3/8IN NEEDLE VALVE (6Z-V6LR-SS)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In, FNPT (4F-V6LK-SS)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LR-SS)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LK-B)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LN-SS)
- Parker Needle Valves