Shop All Needle Valves
Parker
Needle Valve, Straight, 316 SS, 1/2 In, FNPT
Mfr # 8F-V12LR-SS
Zoro # G2805503
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 5,000 psi
- Max. Flow 1.23 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8F-V12LR-SS
- Zoro # G2805503
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/2" |
Max. Height | 4 17/64 in |
Length | 2 49/64 in |
Details
Connection | FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 5,000 psi |
Max. Flow | 1.23 gpm |
Item | Needle Valve |
Fitting Style | Straight |
Stem Type | Blunt |
Handle Material | Nylon |
Temp. Rating | -65 Degrees to 450 Degrees F |
Seal Material | PTFE |
Description
Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/2 in, FNPT Connection, Stem Type Blunt, Seal Material PTFE, Handle Material Nylon, Max. Pressure 5,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 1.23 gpm, Max. Height 4 17/64 in, Length 2 49/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Locknut - 3/4" NPSL Female (ZUSA-PF-6866)
- AQUATROL Adjustable Relief Valve, 3/4 In, 15 psi (69B1A1M2U1-15)
- ZURN Plastic, White Finish, Replacement Bucket (P1900-23)
- FGI Shower Door, Gray, 16-3/4" x 24" x 16-3/4" (TDNA0470-CL-BN)
- PARKER Needle Valve, 1/8 In, Female Pipe-Fem Pipe (NV109P-2)
- PARKER Needle Valve, 1/8 In., Male Pipe-Male Pipe (NV107P-2)
- PARKER Needle Valve, Angled, 3/8 In., Compression (NV104C-6-4)
- PARKER Needle Valve, 1/2 in Pipe, FNPT x FNPT (V2-509SDT)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LR-SS)
- PARKER Needle Valve, 1/4 In., Compressn-Compressn (NV105C-4)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709195-04)
- Parker Needle Valves