Shop All Needle Valves
Parker
Needle Valve, Straight, 316 SS, 1/2 In, FNPT
Mfr # 8F-V12LN-SS
Zoro # G1213572
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 5,000 psi
- Max. Flow 1.05 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8F-V12LN-SS
- Zoro # G1213572
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/2" |
Length | 2 49/64 in |
Max. Height | 4 17/64 in |
Details
Connection | FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 5,000 psi |
Max. Flow | 1.05 gpm |
Item | Needle Valve |
Temp. Rating | -65 Degrees to 450 Degrees F |
Handle Material | Nylon |
Seal Material | PTFE |
Fitting Style | Straight |
Standards | Tested In Accordance To ISA S75.02 |
Stem Type | Needle |
Description
Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/2 in, FNPT Connection, Stem Type Needle, Seal Material PTFE, Handle Material Nylon, Max. Pressure 5,000 psi, Temp. Rating -65 Degrees to 450 Degrees F, Max. Flow 1.05 gpm, Max. Height 4 17/64 in, Length 2 49/64 in, Standards Tested In Accordance to ISA S75.02
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End Equal Tee - 304SS (7MP-2-304)
- ZORO SELECT Standard Coupling, 6", Iron, 1000 psi (0390003127)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR2)
- PARKER Needle Valve, Straight, Brass, 1/4 In. (4A-V4LR-B)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LN-SS)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In, FNPT (4F-V6LK-SS)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4F-V6LN-SS)
- PARKER Needle Valve, Straight, SS, 1/4 In., FNPT (HNVS4FF)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LR-B)
- PARKER STAINLESS 3/8IN NEEDLE VALVE (6Z-V6LR-SS)
- Parker Valves