Shop All Needle Valves
Parker
Needle Valve, Straight, 316 SS, 1/2 In, FNPT
Mfr # 8F-V12LK-SS
Zoro # G1427386
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection FNPT
- Body Material 316 Stainless Steel
- Max. Pressure 5,000 psi
- Max. Flow 1.29 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8F-V12LK-SS
- Zoro # G1427386
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/2" |
Length | 2 49/64 in |
Max. Height | 4 17/64 in |
Details
Connection | FNPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 5,000 psi |
Max. Flow | 1.29 gpm |
Item | Needle Valve |
Seal Material | PTFE |
Fitting Style | Straight |
Temp. Rating | -65 Degrees to 350 Degrees F |
Handle Material | Nylon |
Stem Type | PCTFE |
Description
Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/2 in, FNPT Connection, Stem Type PCTFE, Seal Material PTFE, Handle Material Nylon, Max. Pressure 5,000 psi, Temp. Rating -65 Degrees to 350 Degrees F, Max. Flow 1.29 gpm, Max. Height 4 17/64 in, Length 2 49/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, 4 x 3 In, 100 psi, Aluminum (4030-C-AL)
- NIBCO 2" x 1" x 2" NOM C Copper Reducing Tee (611RR 2x1x2)
- BRADLEY Bradley® S30-070 1/2" Ball Valve/Handle Prepack, Stainless Steel Handle Kit (S30-070)
- EVERFLOW 3/8" Flare x 1/4" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3814)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In. (8A-V8LK-SS)
- PARKER Needle Valve, Straight, Brass, 1/4 In. (4A-V4LN-B)
- PARKER Needle Valve, 1/4 In., Male Pipe-Male Pipe (NV107P-4)
- PARKER Needle Valve, 1/4 In., Compressn-Male Pipe (NV106C-4-2)
- PARKER Needle Valve, Angled, 1/4 In., Compression (NV104C-4-4)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LN-SS)
- NOSHOK Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (152-MMB)
- Parker Needle Valves