Shop All Needle Valves
Parker
Needle Valve, Angld, 1/4In, Flare-Male Pipe
Mfr # NV101F-4-2
Zoro # G3965739
original price:
$8.52
6% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" x 1/8"
- Connection Flare to Male Pipe
- Body Material Brass
- Max. Height 1-1/2"
- Temp. Rating -45 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NV101F-4-2
- Zoro # G3965739
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/4" x 1/8" |
Max. Height | 1-1/2" |
Length | 1-37/64" |
Details
Connection | Flare to Male Pipe |
Body Material | Brass |
Item | Needle Valve |
Temp. Rating | -45 Degrees to 250 Degrees F |
Handle Material | Zinc Plated Steel |
Fitting Style | Angled |
Stem Type | Brass |
Description
Needle Valve, Angled, Pipe Size 1/4 in x 1/8 in, Flare to Male Pipe Connection, Stem Type Brass, Handle Material Zinc Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 1/2 in, Length 1 37/64 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" Sweat Bronze Ball Valve Inline (S58570 1)
- PARKER 45 Extruded Street Elbow, Brass, 3/8 in (2214P-6-6)
- NEPHROS Disinfection Tool, 1", Plastic (70-0293)
- TOTO Seal Gasket, 2 Flush Tower, Connelly Voret (9BU097)
- PARKER Needle Valve, Straight, SS, 1/2 In., FNPT (HNVS8FF)
- PARKER Needle Valve, 1/4 In, Female Pipe-Fem Pipe (NV109P-4)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LN-SS)
- PARKER Needle Valve, Straight, SS, 1/4 In., FNPT (HNVS4FF)
- PARKER Needle Valve, Angled, 1/8x1/4, Compression (NV104C-4-2)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In. (8A-V8LK-SS)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0402)
- Parker Needle Valves