Shop All Needle Valves
Parker
Needle Valve, 3/8In, Compression-Male Pipe
Mfr # NV106C-6-4
Zoro # G3965626
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Compression to Male Pipe
- Body Material Brass
- Max. Height 1-3/8"
- Temp. Rating -45 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NV106C-6-4
- Zoro # G3965626
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 3/8" |
Max. Height | 1-3/8" |
Length | 1-9/16" |
Details
Connection | Compression to Male Pipe |
Body Material | Brass |
Item | Needle Valve |
Temp. Rating | -45 Degrees to 250 Degrees F |
Stem Type | Brass |
Handle Material | Zinc Plated Steel |
Description
Needle Valve, Body Material Brass, Pipe Size 3/8 in, Compression to Male Pipe Connection, Stem Type Brass, Handle Material Zinc Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 3/8 in, Length 1 9/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENFLEX Flexible Hose Assy, 1-11 1/2 In, 12 In L (FTG-16-A-A-CS-12)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-08-12-SS)
- JONES STEPHENS Shower Drain, BN, 2"x3", 4-1/4"Spud (D5094BN)
- ELKAY Elkay Kit-61313C Reg-Brass Retan Nut (98733C)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LN-B)
- PARKER Needle Valve, 1/4 In., Male Pipe-Male Pipe (NV107P-4)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In, FNPT (4F-V6LK-SS)
- PARKER Needle Valve, 1/4 In., Compressn-Male Pipe (NV106C-4-2)
- PARKER Needle Valve, 1/4 In., Flare to Flare (NV102F-4)
- PARKER Needle Valve, 1/8 In., Male Pipe-Male Pipe (NV107P-2)
- NOSHOK Block and Bleed Stainless Steel Needle V (2170-FMS)
- Parker Valves