Shop All Needle Valves
Parker
Needle Valve, 3/8 In., Compressn-Compressn
Mfr # NV105C-6
Zoro # G3965650
original price:
$28.79
5% off
new price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Tube Size 3/8"
- Connection Compression to Compression
- Body Material Brass
- Handle Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NV105C-6
- Zoro # G3965650
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Max. Height | 1-3/8" |
Length | 1-35/64" |
Details
Connection | Compression to Compression |
Body Material | Brass |
Item | Needle Valve |
Handle Material | Zinc Plated Steel |
Stem Type | Brass |
Temp. Rating | -45 Degrees to 250 Degrees F |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 3/8 in, Tube Size 3/8 in, Compression to Compression Connection, Stem Type Brass, Handle Material Zinc Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 3/8 in, Length 1 35/64 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 3/4" P General Clamp Assembly for Tube Pipe Hydraulic Hose (S-4017S)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684712)
- AMERICAN STANDARD 1.28 gpf, Toilet Automatic Flush Valve, Polished Chrome, 1 in IPS (606B121.002)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- PARKER Needle Valve, 1/4 In., FNPTxMNPT (NV108P-4)
- PARKER Needle Valve, 1/8 In, Female Pipe-Fem Pipe (NV109P-2)
- PARKER Needle Valve, 1/2 in Pipe, FNPT x FNPT (V2-509SDT)
- PARKER Needle Valve, 3/8In, Compression-Male Pipe (NV106C-6-4)
- PARKER Needle Valve, 1/4 In., Flare to Male Pipe (NV103F-4-2)
- PARKER Needle Valve, Angled, 1/8x1/4, Compression (NV104C-4-2)
- PARKER Needle Valve, 1/4 In, Female Pipe-Fem Pipe (NV109P-4)
- Parker Needle Valves