Shop All Needle Valves
Parker
Needle Valve, 1/8 In., Male Pipe-Male Pipe
Mfr # NV107P-2
Zoro # G3965617
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Connection Male Pipe to Male Pipe
- Body Material Brass
- Stem Type Brass
- Max. Height 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NV107P-2
- Zoro # G3965617
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/8" |
Max. Height | 1-1/2" |
Length | 1-11/32" |
Details
Connection | Male Pipe to Male Pipe |
Body Material | Brass |
Item | Needle Valve |
Stem Type | Brass |
Handle Material | Zinc Plated Steel |
Temp. Rating | -45 Degrees to 250 Degrees F |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/8 in, Male Pipe to Male Pipe Connection, Stem Type Brass, Handle Material Zinc Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 1/2 in, Length 1 11/32 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROWNE Krowne 21-423L - 12" Replacement Spout (21-423L)
- PROPLUS 1/2 x 3/8 Black Malleable 90-Degree Elbow (45018)
- KECKLEY 3" Wafer Check Valve (3CW2R-36-36336)
- ZORO SELECT Square Plug, 1/2", 150,304, Thrd Heavy (4381033230)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LK-SS)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LR-SS)
- PARKER Needle Valve, Straight, Brass, 1/4 In. (4A-V4LR-B)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LN-SS)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In. (8A-V8LN-SS)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LN-SS)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 1/2", Threaded (NVA4050T)
- Parker Needle Valves