Shop All Needle Valves
Parker
Needle Valve, 1/8 In, Female Pipe-Fem Pipe
Mfr # NV109P-2
Zoro # G3965571
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Connection Female Pipe to Female Pipe
- Body Material Brass
- Temp. Rating -45 Degrees to 250 Degrees F
- Length 1 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # NV109P-2
- Zoro # G3965571
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/8" |
Length | 1 11/32 in |
Max. Height | 1 1/2 in |
Details
Connection | Female Pipe to Female Pipe |
Body Material | Brass |
Item | Needle Valve |
Temp. Rating | -45 Degrees to 250 Degrees F |
Handle Material | Zinc Plated Steel |
Stem Type | Brass |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/8 in, Female Pipe to Female Pipe Connection, Stem Type Brass, Handle Material Zinc Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 1/2 in, Length 1 11/32 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Butt Weld End Long Tee - 304SS Unpolished (7W-4-1-304)
- WATTS Float Ball, Oblong, Polyethylene, 4 In (PX)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, Extension (1PNZ2)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 5 Ft. L (ZUSA-HT-1786)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LN-SS)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LR-B)
- PARKER Needle Valve, 3/8x1/4 In., Flare-Male Pipe (NV101F-6-4)
- PARKER Needle Valve, 1/4 In., FNPTxMNPT (NV108P-4)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LK-SS)
- PARKER Needle Valve, 1/4 In., Flare to Male Pipe (NV103F-4-2)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-05)
- Parker Needle Valves