Shop All Needle Valves
Parker
Needle Valve, 1/4 In., Male Pipe-Male Pipe
Mfr # NV107P-4
Zoro # G3965608
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Male Pipe to Male Pipe
- Body Material Brass
- Stem Type Brass
- Fitting Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NV107P-4
- Zoro # G3965608
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Length | 1-35/64" |
Max. Height | 1-3/8" |
Details
Connection | Male Pipe to Male Pipe |
Body Material | Brass |
Item | Needle Valve |
Stem Type | Brass |
Fitting Style | Straight |
Temp. Rating | -45 Degrees to 250 Degrees F |
Handle Material | Zinc Plated Steel |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in, Male Pipe to Male Pipe Connection, Stem Type Brass, Handle Material Zinc Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 3/8 in, Length 1 35/64 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3284)
- VIEGA Viega MegaPress XL flange, 2-1/2" (26775)
- PARKER 3/4" Compression x MNPT Brass Connector 10PK (68CA-12-12)
- THRIFCO PLUMBING 3/4 Inch FIP Brass Swing Check Valve (6415172)
- PARKER Needle Valve, Straight, Brass, 1/2 In. (8A-V8LN-B)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LK-SS)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LN-SS)
- PARKER Needle Valve, Angled, 1/8x1/4, Compression (NV104C-4-2)
- PARKER Needle Valve, 3/8 In., Compressn-Compressn (NV105C-6)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LN-B)
- NOSHOK Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Female, 316 SS, 0.172" Orifice (101-MFS)
- Parker Needle Valves