Shop All Needle Valves
Parker
Needle Valve, 1/4 In., FNPTxMNPT
Mfr # NV108P-4
Zoro # G3965580
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Tube Size 1/4"
- Connection Female Pipe to Male Pipe
- Body Material Brass
- Fitting Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NV108P-4
- Zoro # G3965580
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Length | 1 9/16 in |
Max. Height | 1 3/8 in |
Details
Connection | Female Pipe to Male Pipe |
Body Material | Brass |
Item | Needle Valve |
Fitting Style | Straight |
Temp. Rating | -45 Degrees to 250 Degrees F |
Handle Material | Zinc Plated Steel |
Stem Type | Brass |
Description
Needle Valve, Straight, Body Material Brass, Tube Size 1/4 in, Female Pipe to Male Pipe Connection, Stem Type Brass, Handle Material Zinc Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 3/8 in, Length 1 9/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS In Wall 2 & 3 Way Diverter Valve W/ 20 Tooth Stem, 16 Tth Stem Adapter (1-617)
- ZORO SELECT Water Heater Element (SG1207 430086)
- PARKER 1/8" A-LOK x MNPT Brass Straight Connector (2MSC2N-B)
- THRIFCO PLUMBING 1/2 X 1/4 Inch Brass Reducer Coupling (5318030)
- PARKER Needle Valve, Straight, SS, 1/2 In., FNPT (HNVS8FF)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LK-SS)
- PARKER Needle Valve, 1/2 in Pipe, FNPT x FNPT (V2-509SDT)
- PARKER Needle Valve, Straight, SS, 1/4 In., FNPT (HNVS4FF)
- PARKER Needle Valve, 1/4 In., Compressn-Compressn (NV105C-4)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LN-SS)
- PARKER Needle Valve, 3/8In, Compression-Male Pipe (NV106C-6-4)
- Parker Valves