Shop All Needle Valves
Parker
Needle Valve, 1/4 In., Flare to Flare
Mfr # NV102F-4
Zoro # G3965711
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Flare to Flare
- Body Material Brass
- Temp. Rating -45 Degrees to 250 Degrees F
- Fitting Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NV102F-4
- Zoro # G3965711
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Length | 1-11/32" |
Max. Height | 1-1/2" |
Details
Connection | Flare to Flare |
Body Material | Brass |
Item | Needle Valve |
Temp. Rating | -45 Degrees to 250 Degrees F |
Fitting Style | Straight |
Stem Type | Brass |
Handle Material | Zinc Plated Steel |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in, Flare to Flare Connection, Stem Type Brass, Handle Material Zinc Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 1/2 in, Length 1 11/32 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 111 Dfb Ess Tmo (3770036)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4HJ5)
- ROHL O-Ring Only A-021 (R9200021)
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (GZ050SHXJ240)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In. (8A-V8LK-SS)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LR-SS)
- PARKER Needle Valve, 1/4 In., Compressn-Compressn (NV105C-4)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LN-SS)
- PARKER Needle Valve, 1/8 In, Female Pipe-Fem Pipe (NV109P-2)
- PARKER Needle Valve, Angld, 1/4In, Flare-Male Pipe (NV101F-4-2)
- WINTERS Brass Needle Valve 1/4" Npt (SNV510)
- Parker Needle Valves