Shop All Needle Valves
Parker
Needle Valve, 1/4 In, Female Pipe-Fem Pipe
Mfr # NV109P-4
Zoro # G3965565
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Female Pipe to Female Pipe
- Body Material Brass
- Temp. Rating -45 Degrees to 250 Degrees F
- Max. Height 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # NV109P-4
- Zoro # G3965565
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Max. Height | 1 3/8 in |
Length | 1 17/32 in |
Details
Connection | Female Pipe to Female Pipe |
Body Material | Brass |
Item | Needle Valve |
Temp. Rating | -45 Degrees to 250 Degrees F |
Stem Type | Brass |
Handle Material | Zinc Plated Steel |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in, Female Pipe to Female Pipe Connection, Stem Type Brass, Handle Material Zinc Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 3/8 in, Length 1 17/32 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Non-OEMFaucetRepairParts, Brass (60-9400)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (GHF50)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Cotton (SS113#01)
- K-FLEX USA 3-5/8" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100358)
- PARKER Needle Valve, Angled, 1/4 In., Compression (NV104C-4-4)
- PARKER Needle Valve, Straight, Brass, 1/4 In. (4A-V4LR-B)
- PARKER Needle Valve, 1/4 In., Flare to Flare (NV102F-4)
- PARKER Needle Valve, 1/4 In., Compressn-Compressn (NV105C-4)
- PARKER Needle Valve, Straight, Low Lead Brass, 3/8 (LNV102F-6)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4F-V6LR-SS)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0404)
- Parker Valves