Shop All Needle Valves
Parker
Needle Valve, 1/4 In., Compressn-Male Pipe
Mfr # NV106C-4-2
Zoro # G3965641
original price:
$14.34
33% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8" x 1/4"
- Connection Compression to Male Pipe
- Body Material Brass
- Length 1 13/32 in
- Max. Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # NV106C-4-2
- Zoro # G3965641
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/8" x 1/4" |
Length | 1 13/32 in |
Max. Height | 1 1/2 in |
Details
Connection | Compression to Male Pipe |
Body Material | Brass |
Item | Needle Valve |
Fitting Style | Straight |
Stem Type | Brass |
Handle Material | Zinc Plated Steel |
Temp. Rating | -45 Degrees to 250 Degrees F |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/8 in x 1/4 in, Compression to Male Pipe Connection, Stem Type Brass, Handle Material Zinc Plated Steel, Temp. Rating -45 Degrees to 250 Degrees F, Max. Height 1 1/2 in, Length 1 13/32 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Drain Part Kit (1366-002KJKNF)
- MOEN Escutcheon, Moen Chateau Tub Showers (16090)
- FLOW PLUS Ball Valve, 3", 1000 psi, CF8M, 3 pcs (30B046666RRSE)
- DIXON Spring-Loaded Check Valve, 1-1/4 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV125)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4F-V6LN-SS)
- PARKER Needle Valve, Angled, 1/4 In., Compression (NV104C-4-4)
- PARKER STAINLESS 3/8IN NEEDLE VALVE (6Z-V6LR-SS)
- PARKER Needle Valve, 1/4 In., FNPTxMNPT (NV108P-4)
- PARKER Needle Valve, 1/4 In., Flare to Flare (NV102F-4)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LK-B)
- PARKER Needle Valve, 1/4 In., Flare to Male Pipe (NV103F-4-2)
- Parker Valves