Shop All Gas Valves
Parker
Nc Valve Repair Kit 1/2", Pilot, 2-Way, 130 Degrees F, 1/2" Inlet Size
Mfr # 08F25C2132ACFR
Zoro # G7498500
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Lubricated Air, Inert Gases, Water, Light Oil
- Ignition Type Pilot
- Inlet Size 1/2"
- Outlet Size 1/2"
- Valve Type 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 08F25C2132ACFR
- Zoro # G7498500
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Gas Type | Lubricated Air, Inert Gases, Water, Light Oil |
Ignition Type | Pilot |
Valve Type | 2-Way |
For Use With | Fire Suppression Equipment, Molding Equipment, Sterilizers, Air Compressors and Dryers, Floor Cleaning Equipment, Hospital Equipment |
Ambient Temp. Range | 130 Degrees F |
Item | Nc Valve Repair Kit 1/2" |
NEMA Rating | NEMA 4X |
Standards | CSA Certified, UL Listed |
Description
Nc Valve Repair Kit 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON MTR 331208230V ECM 4 SPD (R62341)
- CARRIER Isolation Relay, 208 to 230V, 3-Phase (HN61KK066)
- HEATSTAR Industrial Convection Propane Heater 200 (HS200CVX)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2004-12UG)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- ROBERTSHAW Gas Valve (720-403)
- MAXITROL R400Z-1/2 1/2" Gas Pressure (R400Z-1/2)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-300)
- MAXITROL 210D-1 1/4 1-1/4" Gas Pressure (210D-1)
- Parker Gas Valves