Shop All Gas Valves
Parker
N-1/2-Sw 1/4"X1/2"Sae Txv Valve, Refrigerants, Thermostatic
Mfr # 040326-05
Zoro # G7498263
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Refrigerants
- Inlet Size 1/4"
- Outlet Size 1/2"
- Valve Type Thermostatic
- For Use With Low Profile Coolers, Beverage Dispensers, Beverage Boxes, Small Chillers, Ice Machines, Small Freezers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 040326-05
- Zoro # G7498263
- UPC # 00694776837245
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/4" |
Outlet Size | 1/2" |
Details
Gas Type | Refrigerants |
Valve Type | Thermostatic |
For Use With | Low Profile Coolers, Beverage Dispensers, Beverage Boxes, Small Chillers, Ice Machines, Small Freezers |
Item | N-1/2-Sw 1/4"X1/2"Sae Txv Valve |
Max. Inlet Pressure | 500 psi |
Description
N-1/2-Sw 1/4 In.X1/2 In.Sae Txv Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Rail (5304476333)
- DAYTON Blade, Fan, 16 In (4C460)
- REVCOR Propeller, 18 In Dia, 32 Deg Pitch (T1803-32 L)
- KOCH FILTER 12x20x1 High Capacity Pleated Air Filter, MERV 8 (102-031-002)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- VULCAN HART Valve, Gas Control (00-354344-00005)
- BECKETT 51838U Solid State Igniter Only (51838U)
- WHITE-RODGERS 25M01A-100 120V 3/8" X 11/32" (25M01A-100)
- CARRIER Gas Valve, 3/4", Natural, 24V, 3.5" WC (EF33CW189)
- Parker Gas Valves