Shop All Check Valves
Parker
MTR IN CK VLV 1/4 X 1/4 NPT
Mfr # W68PLCKI-4-4
Zoro # G209818373
product price: $35.89
/ea
$35.89
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
- Brand Parker
- MFR # W68PLCKI-4-4
- Zoro # G209818373
- Country of Origin China
- Category Check Valves
Description
Parker's check valves allow compressed air to flow in one direction and prevent it from flowing in the other. Fitted upstream of the circuit to be protected, they provide total protection. Using different color codes for supply and exhaust versions, these valves avoid any mistakes in the installation process. By making the installation safer and more intuitive, installation costs are reduced. Markets: - Factory/Process Automation - Pneumatic - Petrochemical - Water and Beverage - Packaging - Automotive - Food Processing Features/Benefits: PLCK & VC Check Valves - Lip seals for improved sealing performance - Excellent vibration resistance - Compact - Lightweight - Symbol showing the operating direction of flow - Safe installation with color codes: Green push-button: supply version Red push-button: exhaust version Applications: - Machine tools - Assembly - Processing - Pneumatic circuits safety
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
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- RINNAI 19.5" Non Condensing Vent Extension Piece, 3x5 Concentric (224052)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-SS25-PK)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Branch Tee-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-452)
- PARKER 1/4" FNPT Stainless Steel Instrumentation Check Valve (4F-C4L-1-SS)
- PARKER 1/4" A-LOK(R) Stainless Steel Instrumentation Check Valve (4A-C4L-10-SS)
- PARKER 1/4" CPI(R) Brass Instrumentation Check Valve (4Z-C4L-10-BN-B)
- PARKER 5/16" Push Acetal Ball Check Valve (A5VC5-MG)
- PARKER 3/8" FNPT Stainless Steel Instrumentation Check Valve (6F-C6L-1-SS)
- PARKER 3/8" Push x 1/4" MNPT Kynar Check Valve (FB6MCVC4-HBLK-05)
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-F)
- Parker Valves