Shop All Relay Accessories
Parker
Mounting Rails, Steel, 6.56 Ft
Mfr # R-2
Zoro # G1014456
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 1.13 in
- Height 0.44 in
- Length 6.56 ft
- For Use With Hose, Pipe, Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # R-2
- Zoro # G1014456
- Country of Origin Germany
- Category Relay Accessories
Dimensions
Width | 1.13 in |
Height | 0.44 in |
Length | 6.56 ft |
Length (Straight Wireway) | 6.56 ft |
Overall Length | 78.72 in |
Overall Height | 0.44 in |
Overall Width | 1.13 in |
Details
Item | Mounting Rails |
Material | Steel |
For Use With | Hose, Pipe, Tube |
Application | 100R1 Hose, 100R2 Hose, 100R2 Hose Tube, Aerial Lift, Agriculture, Alternative Energy, Construction, Material Handling, Military Ground System, Military Marine Machine Tool, Off-Shore Oil and Gas Tube, Pipe, Transportation |
Metal Detectable | Yes |
Load Capacity | Not Rated |
Compatible Mfr Part Number | 100R1, 100R2 |
Product Type | Channel Rail |
Maximum Operating Temperature | Not Rated |
Description
Mounting Rails, Compatible Grainger Part Number 2HVG3, 2HVG4, Compatible Mfr Part Number 100R1, 100R2, Finish Not Applicable, For Threaded Rod Size Not Applicable, Load Capacity Not Rated, Material Steel, Maximum Operating Temperature Not Rated, Maximum Pipe Size Not Applicable, Mount Type Not Applicable, Overall Height 0.44 in, Overall Length 78.72 in, Overall Width 1.13 in, Product Type Channel Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Pole (T101P)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRB)
- ZORO SELECT 18 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3702)
- PARKER Mounting Rails, Steel, 3.28 Ft (R-1)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6450AXXSZS-AC90)
- SCHNEIDER ELECTRIC Spring, Retaining, Strap (8501NH7)
- CRYDOM Input/Output Relay, 50mA, Plug-In, Yellow (IAC5)
- PHOENIX CONTACT Abb Hv 8Ch Relay Module, 2901295 (2901295)
- SCHNEIDER ELECTRIC Maintaining Clamp, Plastic, RoHS Compliant (RGZR215)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 18" L (MT212-18)
- Parker Relay Accessories